Shop All File Folders
Zoro Select
Expandable File Wallet 8-1/2 x 11" Red, 5-1/4" Expansion
Mfr # PFX60545
Zoro # G9713234
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 3-3/4"
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Tabless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX60545
- Zoro # G9713234
- UPC # 078787605459
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3-3/4" |
Expanded Width | 5 1/4 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
Overall Width | 11 3/4 in |
Paper Size | Letter |
Expanded Depth | 5 1/4 in |
Details
Item | Expandable Organizer |
Number of Pockets | 1 |
Color | Red |
Tab Type | Tabless |
Material | Red Fiber |
Tab Cut | None |
Features | Moisture-Resistant, Reinforced Gussets |
Product Type | Expandable File Wallets |
Recycled Content | 0.1 |
Assembly Required | No |
Environmental Certification | SFI |
Overall Expansion | 5.25" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Closure Type | Elastic Cord |
Closure Style | Elastic Cord |
Description
Expandable Organizer, Number of Pockets 1, Material Red Fiber, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Perforated Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VEW2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP8)
- PACON Classroom Keepers® 12 x 18 Construction Paper Storage, 10-Slot, White (P001316)
- BAUMGARTENS Pencil Sharpener, 2-hole, Receptacle, 2-1/8", AST (BAU19060)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Lavender, Pk100 (PFX152LAV)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81622)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX15213GRA)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK10 (PFX1534GOX)
- SMEAD Pressboard Folder, 1 Fastener, 1/3 Cut, Letter, Manila, PK50 (14534)
- Zoro Select File Folders