Shop All File Folders
Zoro Select
Expandable File Wallet 8-1/2 x 11" 13 Pocket, 4" Expansion
Mfr # PFX02327
Zoro # G5778945
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 13
- Width 11.75"
- Expanded Width 4 in
- Color Black
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX02327
- Zoro # G5778945
- UPC # 078787023277
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.75" |
Expanded Width | 4 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
Depth | 1 1/8" |
Overall Width | 11 3/4 in |
Paper Size | Letter |
Expanded Depth | 4 in |
Description
Expandable File Folder, Number of Pockets 13, Material Polypropylene, Sheet Size Letter, Color Black, Height 9 1/2 in, Expanded Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 48" x 48", White, 5/Bundle (SP4848W)
- INTERTAPE Carton Sealing Tape, PK6 (F4030-05)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, Blue PK (SAN2107624)
- PENDAFLEX Expandable File Jacket 1-1/2" Expansion, Manila, Pk50 (PFX22150)
- ZORO SELECT Hanging File Folders, Teal, PK25 (PFX415315TEA)
- PENDAFLEX Expandable File Jacket 9" x 11-5/8", Assorted Colors, Pk10 (PFX50981)
- PENDAFLEX Hanging Folder 1/5 Cut Tab, PK25 (81672)
- PENDAFLEX Expanding File, 13 Pocket, Black (39624BLA)
- ZORO SELECT File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12 (PFX10773)
- SMEAD Self-Adhesive Dividers, Letter, 2 Sections, Manila, PK100 (68027)
- Zoro Select File Folders