Shop All File Folders
Zoro Select
Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5
Mfr # PFX85565
Zoro # G5807295
product price: $31.49
/pk 5, $6.30/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 14.75"
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX85565
- Zoro # G5807295
- UPC # 078787855656
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14.75" |
Expanded Width | 5 1/4 in |
Size | Legal |
Sheet Size | Legal |
Height | 9 1/2 in |
File Size | Legal |
Paper Size | Legal |
Overall Width | 14 3/4 in |
Expanded Depth | 5 1/4 in |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Top Tab |
Material | 14 pt. Red Fiber, Manila |
Tab Cut | Straight |
Features | Acid-Free, Tear-Resistant |
Product Type | Expandable File Pockets |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Sheet Standard | Legal |
Assembly Required | No |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 5.25" |
Description
Expandable File Pocket, Number of Pockets 1, Material 14 pt. Red Fiber, Manila, Sheet Size Legal, Color Red, Height 9 1/2 in, Expanded Width 5 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (1NUK9)
- SHARPE MFG CO Sharpie 1742661 Plastic Point Stick Permanent Water Resistant Pen Black Ink Fine 4 per Pack (1742661)
- C-LINE PRODUCTS Pressure Sensitive Badge, White, PK100 (92277)
- PENDAFLEX Teacher's Hanging File Folder Combo Kit, Letter, 25 1/5-Cut Hanging Folder, 50 1/3-Cut File Folder (99199)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX15213ASST)
- PENDAFLEX Wallet, Pkt, Ltr, 3.5Exp, 5Pk (PFX51524E5)
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX615215)
- ZORO SELECT Plastic Hanging File Folder Frame (PFX04441)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk75 (PFX62710)
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- Zoro Select File Folders