Shop All File Folders
Zoro Select
Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion
Mfr # PFXS36G
Zoro # G2956707
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Top Tab
- Material Manila, Red Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXS36G
- Zoro # G2956707
- UPC # 078787163652
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 5 1/4 in |
Size | Legal |
Sheet Size | Legal |
Height | 10 1/4 in |
File Size | Legal |
Overall Width | 15 3/8 in |
Paper Size | Legal |
Expanded Depth | 5 1/4 in |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Top Tab |
Material | Manila, Red Fiber |
Tab Cut | Straight |
Features | Tear-Resistant |
Product Type | Expandable File Pockets |
Environmental Certification | SFI |
Assembly Required | No |
Sheet Standard | Legal |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Description
Expandable File Pocket, Number of Pockets 1, Material Manila, Red Fiber, Sheet Size Legal, Color Red, Height 10 1/4 in, Expanded Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX R-KIVE HD Storage Boxes, Letter/Legal, 12" x 16.5" x 10.38", Wht, PK20 (0724314)
- SHARPIE Yellow Mean StreakMarking Stick, Bullet Tip, 12 PK (85005)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- CIG Clover Imaging Remanufactured High Yield Black Ink Cartridge for Canon PG-275XL 4981C001 (118326)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM210)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXE1534G)
- PENDAFLEX Folder, Rcy, Cls, 2Div, Rd, Ltr Pk (PFX24075R)
- ZORO SELECT Hanging Folder Tabs, Blue, Plastic, PK25 (PFX42BLU)
- ZORO SELECT Hanging Classification Folders 8-1/2" x 14", Blue (PFX59352)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX415315BLA)
- SMEAD Jacket, File, Ltr, 2""Exp, Gn Pk (SMD75563)
- Zoro Select File Folders