Shop All File Folders
Zoro Select
Expandable File Folder 8-1/2 x 14" Red, 1-3/4" Expansion, PK25
Mfr # PFX1516COX
Zoro # G5665773
product price: $47.99
/pk 25, $1.92/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 14-3/4"
- Expanded Width 1 3/4 in
- Color Brown
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX1516COX
- Zoro # G5665773
- UPC # 078787151604
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 1 3/4 in |
Size | Legal |
Sheet Size | Legal |
Height | 9 1/2 in |
File Size | Legal |
Paper Size | Legal |
Overall Width | 14 3/4 in |
Expanded Depth | 1 3/4 in |
Description
Expandable File Pocket, Number of Pockets 1, Material Manila, Red Fiber, Sheet Size Legal, Color Red, Height 9 1/2 in, Expanded Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 200g Capacity (30467949)
- MALIN CO Lockwire, Spool, 0.041 Dia, 55.25 ft. (34-0410-014S)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 60", Kraft, 5/Bundle (55VK16)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Brown, Pk50 (PFXFK213)
- PENDAFLEX Pendaflex 81622 Hanging File Folders- 1/5 Tab- Legal- Standard Green- 25/Box (81622)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX16640)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (PFX415315ASST)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100 (PFX421013GRA)
- SMEAD Pressboard Folder, 2 Fastener, Letter, Manila, PK50 (14513)
- Zoro Select File Folders