Shop All File Folders
Zoro Select
Expandable File Folder 8-1/2 x 14" Manila, 3-1/2" Expansion, PK25
Mfr # PFX22812
Zoro # G5781422
product price: $85.29
/pk 25, $3.41/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 16-9/16"
- Expanded Width 3 1/2 in
- Color Manila
- Tab Type End Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX22812
- Zoro # G5781422
- UPC # 078787228122
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 16-9/16" |
Expanded Width | 3 1/2 in |
Size | Legal |
Sheet Size | Legal |
Height | 9 1/2 in |
File Size | Legal |
Expanded Depth | 3 1/2 in |
Overall Width | 15 1/2 in |
Paper Size | Legal |
Description
Expandable File Pocket, Number of Pockets 1, Material Manila, Sheet Size Legal, Color Manila, Height 9 1/2 in, Expanded Width 3 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION Clipboard, Printout, 12X18, Be (CB290VBL)
- ZORO SELECT 18" x 12" Open Poly Bags, 6 mil, Clear (5DRC7)
- CHARLES LEONARD Binder Clips, Large, 1" Capacity, Black/Silver, 12 Per Box, PK10 (BC10)
- INTERTAPE 500 WHT 48MMX100M IPG-IPG 36 (NC818)
- ZORO SELECT Pressboard Folder, 2 Fastener, Red, PK50 (12740)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50 (PFXFM211)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- ZORO SELECT Expandable File Organizer 19 Pocket, 15" Expansion, Midnight Blue (PFX01156)
- ZORO SELECT Expandable File A-Z 8-1/2 x 11", Brown (R117ALHD)
- ZORO SELECT File Folders 8-1/2" x 11", Embossed Fasteners, Green, Pk25 (PFX17178)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- Zoro Select File Folders