Shop All File Folders
Zoro Select
Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK5
Mfr # PFX85545
Zoro # G5794074
product price: $27.89
/pk 5, $5.58/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 11.75"
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX85545
- Zoro # G5794074
- UPC # 078787855458
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11.75" |
Expanded Width | 5 1/4 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
File Size | Letter |
Overall Width | 11 3/4 in |
Paper Size | Letter |
Expanded Depth | 5 1/4 in |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Top Tab |
Material | 14 pt. Red Fiber, Manila |
Tab Cut | Straight |
Features | Acid-Free, Tear-Resistant |
Product Type | Expandable File Pockets |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Assembly Required | No |
Environmental Certification | SFI |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Description
Expandable File Pocket, Number of Pockets 1, Material 14 pt. Red Fiber, Manila, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 5 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Universal Wine Shipping Box, Double Bottle (WSD-01)
- ZORO SELECT 5" x 3" Open Poly Bags, 2 mil, Clear (5ZW07)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 8", Clear (4R88)
- PENDAFLEX Pendaflex 81604 Hanging File Folders- 1/5 Tab- Letter- Gray- 25/Box (81604)
- ZORO SELECT Hanging File Folders, Bright Green, PK25 (PFX415315BGR)
- ZORO SELECT Hanging Folder Tabs, Blue, Plastic, PK25 (PFX42BLU)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX42591)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Pink, 3.5" Wide, 25PK (43 1/2 PIN)
- PENDAFLEX Double Stuff File Folders, 1/3-Cut Tabs, Letter Size, Green, PK50 (54457)
- BUSINESS SOURCE Plastic Clear Tabs 3.50" Tab Width, PK25 (43T)
- Zoro Select File Folders