Shop All File Folders
Zoro Select
Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK10
Mfr # PFX1534GOX
Zoro # G5535126
product price: $27.25
/pk 10, $2.73/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 9.88"
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX1534GOX
- Zoro # G5535126
- UPC # 078787153455
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 9.88" |
Expanded Width | 5 1/4 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
File Size | Letter |
Overall Width | 11 3/4 in |
Paper Size | Letter |
Expanded Depth | 5 1/4 in |
Description
Expandable File Pocket, Number of Pockets 1, Material Manila, Red Fiber, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 5 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Address Label, 1-1/8x3-1/2, White, PK520 (30572)
- RITE IN THE RAIN Pencil (YE15)
- XEROX Versalink C8000/C9000 Waste Cartridge (108R01504)
- PIG Chem Resist Seam-SealingTape, Yellow/Black LDPE (WPL591)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", Blue, Pk25 (PFX4153X2BLU)
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX615215)
- PENDAFLEX Expanding File 8-1/2 x 11", 3.5" Expansion, Pk10 (63264)
- PENDAFLEX Portable File Box 11-1/4" x 14-7/8", Black (PFX20861)
- ZORO SELECT Hanging Pocket Files 1/5 Cut Tab, Green, PK4 (09217)
- C-LINE PRODUCTS Write-On Folders, Letter, Assorted, PK25 (62160)
- Zoro Select File Folders