Shop All File Folders
Zoro Select
Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion
Mfr # PFXE1534G
Zoro # G2956497
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 11 in
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXE1534G
- Zoro # G2956497
- UPC # 078787772151
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 5 1/4 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 3/4 in |
File Size | Letter |
Outside Length | 12" |
Overall Width | 11 in |
Expanded Depth | 5 1/4 in |
Paper Size | Letter |
Description
Expandable File Pocket, Number of Pockets 1, Material Red Fiber, Sheet Size Letter, Color Red, Height 9 3/4 in, Width 11 in, Expanded Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Pink, Pk1000 (5CXL4)
- SEALER SALES Replacement Kit for KF-520H (RK-20H-KF-520H)
- CREALITY Plastic Filament, 3D Printer (CR-PLA Fluorescent Green)
- ZIPTIE.COM 18 Inch White Pull-Tight Security Seal 100PK (640186)
- ZORO SELECT File Folders 8-1/2" x 11", Yellow, Embossed Fasteners, Pk50 (PFX21309)
- PENDAFLEX Double Stuff File Folders, 1/3-Cut Tabs, Letter Size, Green, PK50 (54457)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752132)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Brown, Pk50 (PFXFK212)
- ZORO SELECT Plastic Hanging File Folder Frame (PFX04441)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- Zoro Select File Folders