Shop All File Folders
Zoro Select
Expandable File Folder 8-1/2 x 11" Assorted, 3-1/2" Expansion, PK4
Mfr # PFX90164
Zoro # G5787871
product price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 11 3/4 in
- Expanded Width 3 1/2 in
- Color Blue, Green, Manila, Red
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX90164
- Zoro # G5787871
- UPC # 078787901643
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3 1/2 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
Paper Size | Letter |
Overall Width | 11 3/4 in |
Expanded Depth | 3 1/2 in |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Blue, Green, Manila, Red |
Tab Type | Top Tab |
Material | Colored Stock |
Tab Cut | Straight |
Includes | Inserts, Tabs |
Features | Reinforced Laminated Tops |
Product Type | Expandable File Pockets |
Assortment | Blue; Green; Natural; Red |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Expandable File Pocket, Number of Pockets 1, Material Colored Stock, Sheet Size Letter, Color Blue, Green, Manila, Red, Height 9 1/2 in, Width 11 3/4 in, Expanded Width 3 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- RIT Dark Green 1-1/8 Oz. Powder Dye (35)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK3)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Assorted Colors, Pk25 (PFX4152X2ASST)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX15213ASST)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11", Red Fiber (PFXER17A)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk30 (PFX84370)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45432)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFXR15213PIN)
- BUSINESS SOURCE Folder, File, Ltr, 1/3, Red 100PK (BSN65776)
- Zoro Select File Folders