Shop All File Folders
Zoro Select
Expandable File A-Z 8-1/2 x 14", Brown
Mfr # R119ALHD
Zoro # G5023551
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 21
- Width 15"
- Color Redrope
- Index Tab Type A to Z
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # R119ALHD
- Zoro # G5023551
- UPC # 078973703198
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15" |
Size | Legal |
Height | 10" |
Overall Width | 15 in |
Paper Size | Letter |
Details
Item | Expandable File Folder |
Number of Pockets | 21 |
Color | Redrope |
Index Tab Type | A to Z |
Tab Type | Top Tab |
Material | 80-pt Redrope |
Tab Cut | 1/3-Cut |
Features | Reinforced Top and Bottom |
Tab Position | Assorted |
Closure Type | Elastic Cord |
Number of File Pockets | 21 |
Pocket/Wallet Type | Files/Papers |
File Tab Position | Left; Right |
Product Type | Expandable File Folders |
Pocket Legend | A to Z |
Closure Style | Elastic Cord |
Description
Expandable File Folder, Number of Pockets 21, Material 80 pt. Redrope, Color Red, Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- ZORO SELECT Flip Top Reclosable Bag Flip Top 10-1/2" x 8-1/2" ", 0.5 mil, Clear, Pk2000 (3CUC5)
- KYOCERA Cyan Toner Cartridge 15K YLD (TK8337C)
- MUSGRAVE PENCIL CO Ceres® High Quality Pencils, PK144 (909)
- ZORO SELECT Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- PENDAFLEX FRAME, DSK DRWR, UNIFRAME, LTR (PFXD602)
- ZORO SELECT Hanging Classification Folders 8-1/2" x 11", Blue (PFX59252)
- PENDAFLEX Folder, File, Color Tab, Mla Pk (PFX84101)
- ZORO SELECT Hanging File Folders, Pink, PK25 (PFX415215PIN)
- PENDAFLEX Expandable File Jacket, Clear, Pk50 (PFX61504)
- SMEAD Hanging Folder 1/3 Cut Tab, Clear, PK25 (64615)
- Zoro Select File Folders