Shop All File Folders
Zoro Select
Expandable File 8-1/2 x 14" Redrope, 5-1/4" Expansion, Blue/Ice
Mfr # UNV15363
Zoro # G1887816
product price: $20.49
/pk 10, $2.05/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Top Tab
- Material 18 pt. Redrope, 23 pt. Redrope, Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15363
- Zoro # G1887816
- UPC # 087547153635
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 5 1/4 in |
Size | Legal |
Sheet Size | Legal |
Height | 10 in |
Overall Width | 15 in |
Expanded Depth | 5 1/4 in |
Paper Size | Legal |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Top Tab |
Material | 18 pt. Redrope, 23 pt. Redrope, Manila |
Tab Cut | Straight |
Features | Reinforced Gussets |
Product Type | Expandable File Pockets |
Overall Expansion | 5.25" |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Description
Expandable File Pocket, Number of Pockets 1, Material 18 pt. Redrope, 23 pt. Redrope, Manila, Sheet Size Legal, Color Red, Height 10 in, Expanded Width 5 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- SANFORD Sharpie® Paint Marker, Wide Point, White (35568)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 6", Orange, 1000/Case (PL32)
- ZORO SELECT File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 (UNV16133)
- UNIVERSAL ONE Manila Folder 8-1/2 x 14", 1/3 Tab, Green, PK50 (UNV13526)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Yellow, Pk100 (UNV16164)
- ZORO SELECT Hanging File Folders, Standard Green, PK25 (UNV14113)
- ZORO SELECT Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV15262)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Violet, Pk100 (UNV10505)
- BUSINESS SOURCE Expanding File Letter 21 Pocket(s) (26534)
- Zoro Select File Folders