Shop All File Folders
Zoro Select
Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion
Mfr # UNV15161
Zoro # G1887840
product price: $41.25
/pk 25, $1.65/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Expanded Width 3 1/2 in
- Color Red
- Tab Type Top Tab
- Material 18 pt. Redrope, 23 pt. Redrope, Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15161
- Zoro # G1887840
- UPC # 087547151617
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 3 1/2 in |
Size | Legal |
Sheet Size | Legal |
Height | 10 in |
File Size | Legal |
Overall Width | 15 in |
Expanded Depth | 3 1/2 in |
Paper Size | Legal |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Top Tab |
Material | 18 pt. Redrope, 23 pt. Redrope, Manila |
Tab Cut | Straight |
Features | Reinforced Gussets |
Product Type | Expandable File Pockets |
Recycled Content | 0.3 |
Sheet Standard | Legal |
Total Number of Pockets | 1 |
Overall Expansion | 3.5" |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Description
Expandable File Pocket, Number of Pockets 1, Material 18 pt. Redrope, 23 pt. Redrope, Manila, Sheet Size Legal, Color Red, Height 10 in, Expanded Width 3 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 6", Clear, 1000/Case (PB3697)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- COSCO Ink Refill, Red/Blue, 0.35 oz., PK2 (038778)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16C)
- ZORO SELECT Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- UNIVERSAL ONE Index Dividers 8-1/2 x 11", Monthly Jan-Dec, Yellow, PK12 (UNV20814)
- ZORO SELECT Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- PENDAFLEX Outguides w/Tab, Manila, Manila, PK100 (PFX5251)
- Zoro Select File Folders