Shop All File Folders
Zoro Select
Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion
Mfr # UNV15262
Zoro # G1887825
product price: $19.85
/pk 10, $1.99/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Top Tab
- Material 18 pt. Redrope, 23 pt. Redrope, Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15262
- Zoro # G1887825
- UPC # 087547152621
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 5 1/4 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
File Size | Letter |
Expanded Depth | 5 1/4 in |
Paper Size | Letter |
Overall Width | 11 3/4 in |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Top Tab |
Material | 18 pt. Redrope, 23 pt. Redrope, Manila |
Tab Cut | Straight |
Features | Reinforced Gussets |
Product Type | Expandable File Pockets |
Recycled Content | 0.3 |
Sheet Standard | Letter |
Total Number of Pockets | 1 |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Description
Expandable File Pocket, Number of Pockets 1, Material 18 pt. Redrope, 23 pt. Redrope, Manila, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 5 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUDA Scissors & Shears, 3" Titanium Bonded Braid Scissor (18826)
- BUSINESS SOURCE Red D ring Binder 5" Binder Capacity Letter (26984)
- SMEAD Report Cover 8-1/2 x 14", Prong Fastener, Black (81733)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- ZORO SELECT Top Tab File Folder, 1/3, Second, PK100 (UNV12122)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Manila, Pk100 (UNV16123)
- ZORO SELECT Hanging File Folders, Orange, PK25 (UNV14122)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (UNV14221)
- ZORO SELECT Hanging File Folders 8-1/2 x 14", 1/3 Cut, PK25 (UNV24113)
- ZORO SELECT Top Tab File Folder, First, PK100 (UNV15121)
- ZORO SELECT Hanging Folder Tab, Yellow, Plastic, PK25 (PFX42YEL)
- Zoro Select File Folders