Shop All File Folders
Zoro Select
Expandable File 8-1/2 x 11" Redrope, 1-3/4" Expansion, Pk25
Mfr # UNV15141
Zoro # G1887859
product price: $44.99
/pk 25, $1.80/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Expanded Width 1 3/4 in
- Color Red
- Tab Type Top Tab
- Material 18 pt. Redrope, 23 pt. Redrope, Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV15141
- Zoro # G1887859
- UPC # 087547151419
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 1 3/4 in |
Size | Letter |
Sheet Size | Letter |
Height | 9 1/2 in |
File Size | Letter |
Overall Width | 11 3/4 in |
Expanded Depth | 1 3/4 in |
Paper Size | Letter |
Details
Item | Expandable File Pocket |
Number of Pockets | 1 |
Color | Red |
Tab Type | Top Tab |
Material | 18 pt. Redrope, 23 pt. Redrope, Manila |
Tab Cut | Straight |
Features | Reinforced Gussets |
Thickness | 23 pt. |
Product Type | Expandable File Pockets |
Recycled Content | 0.3 |
Total Number of Pockets | 1 |
Sheet Standard | Letter |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 1.75" |
Description
Expandable File Pocket, Number of Pockets 1, Material 18 pt. Redrope, 23 pt. Redrope, Manila, Sheet Size Letter, Color Red, Height 9 1/2 in, Expanded Width 1 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO BRITES Tri-Fold Poster Board, 36x48", PK6 (27135)
- 3M Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (710-6X2)
- REDI-TAG Tab, Index, Write-On, 416Ct Pk (RTG31010)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA41665)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Redrope, 5-1/4" Expansion, Pk100 (UNV13080)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", Clear, Pk25 (UNV81525)
- ZORO SELECT Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- SMEAD Pocket, File, Ltr, 5.25"Exp, Bn Pk (SMD73691)
- Zoro Select File Folders