Shop All File Folders
This Product is Discontinued
Zoro Select
Expandable File 10 x 12" 21 Pocket, 18" Expansion (Discontinued)
Mfr # WCCC7117A-BL
Zoro # G4548476
This Product is Discontinued
Key Features
- Number of Pockets 26
- Width 12 in
- Expanded Width 18 in
- Color Blue
- Material Acrylic-Coated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WCCC7117A-BL
- Zoro # G4548476
- UPC # 078910239803
- Country of Origin China
- Category File Folders
Dimensions
Width | 12 in |
Expanded Width | 18 in |
Sheet Size | 10 x 12 in |
Height | 10 in |
File Size | Letter |
Overall Width | 12 in |
Expanded Depth | 18 in |
Paper Size | A4 |
Details
Item | Expandable File Folder |
Number of Pockets | 26 |
Color | Blue |
Material | Acrylic-Coated Paper |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Features | Reinforced Gusset, Hook & Loop Closure, Flap Closure |
Product Type | Expandable File Folders |
Recycled Content | 0.5 |
Sheet Standard | Letter |
Closure Style | Hook-and-Loop |
Description
Expandable File Folder, Number of Pockets 26, Material Acrylic-Coated Paper, Sheet Size 10 x 12 in, Color Blue, Height 10 in, Width 12 in, Expanded Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.