Shop All File Folders
Zoro Select
Expandable File (1-31), 8-1/2 x 11", Red Fiber
Mfr # PFXER17D
Zoro # G5772776
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 31
- Width 10-9/16"
- Color Red
- Index Tab Type 1 to 31
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFXER17D
- Zoro # G5772776
- UPC # 078787221406
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 10-9/16" |
Size | Letter |
Sheet Size | Letter |
Height | 10 in |
File Size | Letter |
Overall Width | 12 in |
Paper Size | Letter |
Description
Expandable File Folder, Number of Pockets 31, Material Red Fiber, Sheet Size Letter, Color Red, Height 10 in, Width Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "MON", 2", Fluorescent Yellow, 500/Roll (DL6502)
- SMEAD File Pocket Straight-Cut 8-1/2 x 14", 5.25" Expansion, Pk10 (74234)
- BUSINESS SOURCE Envelope, Side Seam, Window 500PK (BSN42251)
- XEROX XEROX COMP VersaLink B400/405 (106R03580)
- ZORO SELECT Hanging Folder Tabs, Blue, Plastic, PK25 (PFX42BLU)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX42620)
- PENDAFLEX Pendaflex 11035 Laminate Shelf File Folder- Straight Cut- End Tab- 11 Pt Manila- Letter- 100/Box (11035)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", Blue, Pk25 (PFX4153X2BLU)
- ZORO SELECT Hanging File Folders, Yellow, PK20 (PFX615215YEL)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Violet, Pk100 (PFX421013VIO)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Dark Blue, PK25 (UNV57116)
- Zoro Select File Folders