Shop All File Folders
Zoro Select
Expandable File (1-31) 8-1/2 x 11", 1-1/2" Expansion, Black
Mfr # PFX11013
Zoro # G5818967
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 30
- Width 12-3/8"
- Expanded Width 1 1/2 in per Pocket
- Color Blue
- Material PressGuard Acrylic Coated Pressboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX11013
- Zoro # G5818967
- UPC # 078787110137
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/8" |
Expanded Width | 1 1/2 in per Pocket |
Sheet Size | Letter |
Height | 9 1/2 in |
Depth | 1.50" |
Document Size | Letter |
Paper Size | Letter |
Overall Width | 10 3/4 in |
Expanded Depth | 1 1/2 in |
Description
Expandable Desk File, Number of Pockets 30, Material PressGuard Acrylic Coated Pressboard, Sheet Size Letter, Color Blue, Height 9 1/2 in, Expanded Width 1 1/2 in per Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Yellow, PK100 (75511)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 10"x 7", With Slider Closure (RS107)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM18)
- ASP Vehicle Inspection Worksheet, 8 1/2" X 11", 100 Sheets Per Pad (7295)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Manila, 3/4" Expansion, PK50 (PFXH10U13)
- PENDAFLEX File Pocket 8-1/2 x 14", Brown, Pk10 (64264)
- ZORO SELECT File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12 (PFX10773)
- ZORO SELECT Hanging File Folders, Violet, PK25 (PFX81611)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXS24E)
- ZORO SELECT File Folders 8-1/2" x 11", Blue, Pk25 (PFX9200T13)
- C-LINE PRODUCTS Project Folder with Antimicrobial Protection, reduced glare, 11 X 8 12, 25PK (62137)
- Zoro Select File Folders