Shop All Crowd Control Post & Ropes
Zoro Select
Expandable Barricade, L 132 In x H 37 In
Mfr # 2956-00008
Zoro # G5208892
original price:
$314.99
5% off
new price: $298.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 132 in
- Material Plastic
- Includes (4) 2 in Swivel Casters, Lock
- Overall Height 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2956-00008
- Zoro # G5208892
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 132 in |
Overall Height | 37 in |
Overall Width | 16 1/2 in |
Collapsed Height | 37 in |
Collapsed Length | 16 1/2 in |
Expanded Length | 11 ft |
Collapsed Width | 15 7/10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Expandable Barricade |
Color | Yellow |
Material | Plastic |
Includes | (4) 2 in Swivel Casters, Lock |
Construction | Plastic |
Legend | No Legend |
Weight | 15 lb |
Pattern | No Pattern |
Extension Option | Accordion |
Portability | Casters |
Description
Expandable Barricade, Includes (4) 2 in Swivel Casters, Lock, Overall Height 37 in, Overall Width 16 1/2 in, Legend No Legend, Color Yellow, Material Plastic, Expanded Length 11 ft, Collapsed Length 16 1/2 in, Collapsed Height 37 in, Collapsed Width 15 7/10 in, Portability Casters, Extension Option Accordion, Legend Color Not Applicable, Pattern No Pattern, Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, L (KIT2TC8TPVBLGNG-NR)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40049)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Yellow (H1-CH-02V)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- ZORO SELECT 1.5" Master Link - Yellow, Acetal, 10 pk (30702-10)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- ZORO SELECT Chain Link, 2 In., Yellow, PE, PK36 (33L679)
- ZORO SELECT Ground Post, Black, 35inH, Polyethylene, PK6 (95403-6)
- ZORO SELECT Stanchion, Post Dia. 3", Red (93605)
- BANNER STAKES PLUS Barrier System, Yellow, Caution (PL4082)
- Zoro Select Crowd Control