Shop All Caster Accessories
Zoro Select
Expand. Stem Kit, Range 1-1/8" to 1-1/4"
Mfr # 442R59
Zoro # G5581937
original price:
$5.55
10% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Stem Dia. 1/2 in
- For Stem Length 2 1/2 in
- Material Rubber
- Mounting Type Expanding Range 1-1/8" to 1-1/4"
- Stem Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 442R59
- Zoro # G5581937
- Country of Origin China
- Category Caster Accessories
Dimensions
For Stem Dia. | 1/2 in |
For Stem Length | 2 1/2 in |
Stem Length | 2 1/2 in |
Stem Dia. | 1/2" |
Details
Material | Rubber |
Mounting Type | Expanding Range 1-1/8" to 1-1/4" |
For Use With | Threaded Expanding Stem Swivel Casters |
Item | Bolt-Hole Caster Expanding Sleeve Kit for Round Tubing |
Stem Shape | Round |
Description
Bolt-Hole Caster Expanding Sleeve Kit for Round Tubing, Round, Expanding Stem Size Range 1-1/8 in to 1-1/4 in, For Stem Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 6' - 2-ply (EN2-902-06-T5)
- PEERLESS Chain, 275 ft., 1900 lb., Hot Galvanized (5610348)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 10 ft. (OZ030-10CHOP)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-121315)
- ZORO SELECT Inner Tube, 10 in. x 3-1/2 in. (35YZ84)
- ZORO SELECT Synthetic Expanding Adaptr, 1 in. (EV03)
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- ZORO SELECT Lock, Swivel, 2-5/8 x 3-5/8 (3G281)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U322)
- ZORO SELECT Caster Mount, 1/2" Stem Dia., 1-1/2"Stem L (PHW-ST1-P3-SET)
- ZORO SELECT Expand. Stem Kit, Range 1-1/4" to 1-1/2" (442R61)
- Zoro Select Caster & Wheel Accessories & Components