Shop All Caster Accessories
Zoro Select
Expand. Stem Kit, Range 1-1/2" to 1-3/4"
Mfr # 442R60
Zoro # G5553821
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Stem Dia. 1/2 in
- For Stem Length 2 1/2 in
- Material Rubber
- Mounting Type Expanding Range 1-1/2" to 1-3/4"
- For Use With Threaded Expanding Stem Swivel Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 442R60
- Zoro # G5553821
- Country of Origin China
- Category Caster Accessories
Dimensions
For Stem Dia. | 1/2 in |
For Stem Length | 2 1/2 in |
Stem Dia. | 1/2" |
Stem Length | 2 1/2 in |
Details
Material | Rubber |
Mounting Type | Expanding Range 1-1/2" to 1-3/4" |
Item | Bolt-Hole Caster Expanding Sleeve Kit for Round Tubing |
For Use With | Threaded Expanding Stem Swivel Casters |
Stem Shape | Round |
Description
Bolt-Hole Caster Expanding Sleeve Kit for Round Tubing, Round, Expanding Stem Size Range 1-1/2 in to 1-3/4 in, For Stem Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-308-300 .375 in. x 300 ft. Elastic Bungee Shock Cord in White and Black (SC-308-300)
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- LANCASTER TABLE & SEATING 42'' x 24'' x 35 3/8'' Stainless Steel Gray Carpeted Luggage Cart (164LUGCRTCPGR)
- ZORO SELECT Caster Mount, 7/32" Mount, Bolt Dia (404L10)
- ZORO SELECT Friction Ring Stem Mount, 7/16 x 7/8, PK5 (KITSXS24001G)
- ZORO SELECT Expand. Stem Kit, Range 1-1/4" to 1-1/2" (442R61)
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- ZORO SELECT Threaded Stem Mount, 5/16 x 1, PK5 (UT75-07)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U321)
- ZORO SELECT Synthc Expndng Adptr, Stm Expndr, 1-1/2 in (EXV07)
- Zoro Select Caster & Wheel Accessories & Components