Shop All Exit Signs
Zoro Select
Exit Sign, English, 15-7/8" W, 8-5/8" H, Plastic, Red
Mfr # GRAN7804
Zoro # G6851162
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Double Arrows)
- Width 15-7/8"
- Height 8-5/8"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN7804
- Zoro # G6851162
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 15-7/8" |
Height | 8-5/8" |
Depth | 3/8 in |
Mounting Hole Dia. | 0.25 in |
Sign Legend Character Height | 7 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 2, English, Sign Legend Exit (Double Arrows), Sign Legend Background Color Photoluminescent, Sign Legend Style Symbol and Text, Sign Legend Character Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 34" Waist Sz, 28" Inseam, Brn (102776-211-34x28)
- JUSTRITE Aerosol Can Recycling System, 9" H, 18" W (28100)
- ROCKY SlipStop 911 Plain Toe Oxford Shoe, 95WI (FQ0002034)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYZ2)
- ZORO SELECT Exit Sign, 8 5/8 in x 15 7/8 in, Plastic (75-7070-B)
- ZORO SELECT Exit Sign, English, 15-7/8" W, 8-5/8" H, Plastic, Red (GRAN1382)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN1388)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN4734)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic (GRAN4107)
- ZORO SELECT Exit Sign, 8 5/8 in x 15 7/8 in, Plastic (GRAN7802)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- Zoro Select Exit Signs