Shop All Exit Signs
Zoro Select
Exit Sign, 8 3/4 in x 15 3/8 in, Plastic
Mfr # GRAN1390
Zoro # G0248525
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Double Arrows)
- Width 15-3/8"
- Height 8-3/4"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN1390
- Zoro # G0248525
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 15-3/8" |
Height | 8-3/4" |
Depth | 3/4 in |
Sign Legend Character Height | 7 in |
Mounting Hole Dia. | 0.25 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Double Arrows), Sign Legend Background Color Photoluminescent, Sign Legend Style Symbol and Text, Sign Legend Character Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H (123148)
- ANSELL VF, General Purpose Glove, 9, 36J049, PR (11-600VP)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN1388)
- ZORO SELECT Exit Sign, 8 5/8 in x 15 7/8 in, Plastic (GRAN7802)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN4734)
- ZORO SELECT Exit Sign, 8 5/8 in x 15 7/8 in, Plastic (75-7070-B)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic (GRAN4107)
- ZORO SELECT Exit Sign, English, 15-7/8" W, 8-5/8" H, Plastic, Red (GRAN1382)
- NMC Exit Only Sign (TM76G)
- Zoro Select Exit Signs