Shop All Exit Signs
Zoro Select
Exit Sign, 8 3/4 in x 15 3/8 in, Plastic
Mfr # GRAN1388
Zoro # G2947262
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit (Double Arrows)
- Width 15-3/8"
- Height 8-3/4"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN1388
- Zoro # G2947262
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 15-3/8" |
Height | 8-3/4" |
Depth | 3/4 in |
Mounting Hole Dia. | 0.25 in |
Sign Legend Character Height | 7 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Double Arrows), Sign Legend Background Color Photoluminescent, Sign Legend Style Symbol and Text, Sign Legend Character Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- DV8 OFFROAD DV8 OFFROAD QUICK RELEASE FIRE EXTINGUISHER MOUNT (D-FIREX-MNT-DOR)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 13W)
- NORTHMON SAFETY Hi Vis Safety Vest 9 Pockets - ANSI Class 2 - Yellow - 2XL (NM-SV-100-YW-2XL)
- ZORO SELECT Exit Sign, English, 15-7/8" W, 8-5/8" H, Plastic, Red (GRAN1382)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic (GRAN4107)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN4734)
- ZORO SELECT Exit Sign, 8 5/8 in x 15 7/8 in, Plastic (75-7070-B)
- ZORO SELECT Exit Sign, 8 5/8 in x 15 7/8 in, Plastic (GRAN7802)
- CONDOR No Exit Sign, English, Spanish, 10" W, 14" H, Plastic, White (480N96)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Orange (U6-1078-RD_14X10)
- Zoro Select Signs