Shop All Exit Signs with Lights
Zoro Select
Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11415
Mfr # GRAN11415
Zoro # G4700711
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 15 1/2 in
- Height 8 3/4 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN11415
- Zoro # G4700711
- UPC # 717364742100
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 15 1/2 in |
Height | 8 3/4 in |
Depth | 3/4 in |
Mounting Hole Dia. | 0.25 in |
Sign Legend Character Height | 7 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 2, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Photoluminescent, Sign Legend Style Text, Sign Legend Character Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Permit Required Confined Space, 5in X 3.5in Decal, 3.5" W, 5" H, Portrait (OS-DS-D-35-V-2157)
- WIGWAM MILLS 3PK LG BLK Work Sock (S1221-052-LG)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-120 (FS-17-120)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11412 (GRAN11412)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11411 (GRAN11411)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419 (GRAN11419)
- CHLORIDE Value Plus LED Exit Sign, VERW (VERW)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.01W (EDG 2 G EL M6)
- CHLORIDE Value Plus LED Exit/Combo (VLLCR)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-G-SA (PCH-G-SA)
- Zoro Select Exit Signs with Lights