Shop All Exit Signs with Lights
Zoro Select
Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11414
Mfr # GRAN11414
Zoro # G4700720
original price:
$70.45
16% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 15 1/2 in
- Height 8 3/4 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN11414
- Zoro # G4700720
- UPC # 717364740106
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 15 1/2 in |
Height | 8 3/4 in |
Depth | 3/4 in |
Sign Legend Character Height | 7 in |
Mounting Hole Dia. | 0.25 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Photoluminescent, Sign Legend Style Text, Sign Legend Character Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449L32 (449L32)
- CONDOR Coated Gloves, XXL, Black, PR (2UUC7)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, Medium (GL2503T)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419 (GRAN11419)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11411 (GRAN11411)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11412 (GRAN11412)
- FULHAM FIREHORSE Exit Sign, Red Letter, 2 Faces (FHEX26R)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS1GNE (CELS1GNE)
- ATLITE - EMERGENCY Ny Edge Lit Single Lens Kit (AUXL18)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- Zoro Select Exit Signs with Lights