Shop All Exit Signs
Zoro Select
Exit Sign, 7 1/2 in x 13 in, Plastic
Mfr # GRAN3412
Zoro # G3847681
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit
- Width 13"
- Height 7-1/2"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN3412
- Zoro # G3847681
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 13" |
Height | 7-1/2" |
Depth | 3/4 in |
Mounting Hole Dia. | 0.25 in |
Sign Legend Character Height | 7 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Photoluminescent, Sign Legend Style Text, Sign Legend Character Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLERT HOME PRODUCTS 6OZ Moth Cake Packet (1214.6)
- BRADY Number Tag, Brass, CHWS 051-075, PK25 (23578)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Red (A89R150000)
- GUARDIAN EQUIPMENT Aquasep Eyewash Preservative, 8 oz, For Use With Portable Eyewash Stations (G1540BA)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN4734)
- ZORO SELECT Exit Sign, English, 15-7/8" W, 8-5/8" H, Plastic, Red (GRAN1382)
- ZORO SELECT Exit Sign, 8 5/8 in x 15 7/8 in, Plastic (75-7070-B)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN1388)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic (GRAN4107)
- ZORO SELECT Exit Sign, 8 5/8 in x 15 7/8 in, Plastic (GRAN7802)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 18in X 12in Aluminum, 12"W, 18" L, Landscape (OS-NS-A-1218-L-11823)
- Zoro Select Signs