Shop All Exit Signs with Lights
Zoro Select
Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11411
Mfr # GRAN11411
Zoro # G4700775
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 13 in
- Height 7 1/2 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN11411
- Zoro # G4700775
- UPC # 717364991331
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 7 1/2 in |
Depth | 3/40 in |
Sign Legend Character Height | 6 in |
Mounting Hole Dia. | 0.25 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 2, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text, Sign Legend Character Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 10, White, PR (1652-10W)
- HY-KO Number House 7 3-1/4In Refl (PS-20/7)
- SAFETY TECHNOLOGY INTERNATIONAL Photoelectric Smoke Detector Cover, White (STI-9712)
- HEXARMOR Safety Glasses, Wraparound Variomatic Anti-Fog, Scratch-Resistant (11-15005-08)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419 (GRAN11419)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11412 (GRAN11412)
- DUAL-LITE Edge-Lit Exit Sign, LED, BatteryBackUp, Grn, CELS1GNE (CELS1GNE)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 13 7/8in, 1W (LV S 1 R 120/277 EL N UM 4X)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1GN (CELCR1GN)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CARG)
- PROGRESS LIGHTING PETPE-UR-30 LED Emergency Exit Sign (PETPE-UR-30)
- Zoro Select Exit Signs with Lights