Shop All Exit Signs with Lights
Zoro Select
Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11409
Mfr # GRAN11409
Zoro # G4700766
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 13 in
- Height 7 1/2 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRAN11409
- Zoro # G4700766
- UPC # 717364991393
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 7 1/2 in |
Depth | 3/40 in |
Mounting Hole Dia. | 0.25 in |
Sign Legend Character Height | 6 in |
Description
Exit Sign, Vertical Rectangle, Number of Printed Sides 2, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Green, Sign Legend Style Text, Sign Legend Character Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Thermal Wrap Support, M, Charcoal (TS22630)
- DYMO Tape, Metallic Silver (31000)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN01)
- LANDAU Warm up Jacket, 2XL, Navy, Womens (7525BNPXXL)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 1/2 in, Plastic, GRAN11419 (GRAN11419)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11411 (GRAN11411)
- ZORO SELECT Exit Sign, 7 1/2 in x 13 in, Plastic, GRAN11412 (GRAN11412)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 11 3/8in, 2W (LE S W 1 R)
- DUAL-LITE ExtSgn EmLt, Thrm, Lth Irn Phsp, LED, 2.42W (EVCURWD4)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nicl Cad, LED, 2.32W (ECBR LED M6)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Whte, 12 1/2in, 2.7W (WLTE W 1 G EL)
- Zoro Select Signs