Shop All Evaporative Cooler Pads and Accessories
Zoro Select
Evaporative Cooling Pad, 40x8x28 in.
Mfr # 4KAZ6
Zoro # G1889054
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Residential/Commercial/Industrial
- Height 28 in
- Width 40 in
- Depth 8 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KAZ6
- Zoro # G1889054
- UPC # 190735512548
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 28 in |
Width | 40 in |
Depth | 8 in |
Evaporative Cooler Pad Depth | 8" |
Evaporative Cooler Pad Width | 40" |
Evaporative Cooler Pad Height | 28" |
Details
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Adobe PM-200 |
Pad Features | Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Evaporative Cooler Pad Replaces Part No. | Adobe PM-200 |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 28 in, Width 40 in, Depth 8 in, Pad Material Kraft Paper, Pad Features Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent, Replaces Part No. Adobe PM-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM-STAT Switch, w/Delay, 7 In (F560)
- HONEYWELL Mp909E1232 5-10 Psi Pneumatic (MP909E1232)
- BELL & GOSSETT Motor, 3/4 HP, 208/230/460V, 3 Phase (111049)
- SIEMENS Cable 9-Pin Female to RJ-11 (540-143)
- ZORO SELECT Evaporative Cooling Pad, 12x6x48 in., PK5 (4KCA7)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in. (4KCC1)
- ZORO SELECT Evaporative Cooling Pad, 12x6x60 in. (4KCA6)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in., PK5 (4KCC6)
- ZORO SELECT Evaporative Cooling Pad, 12x4x72 in., PK5 (4KCC2)
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in. (4KCC9)
- PORTACOOL Protective Cover, Vinyl (PARCVRH36000)
- Zoro Select Evaporative Cooler Pads and Accessories