Shop All Evaporative Cooler Pads and Accessories
Zoro Select
Evaporative Cooling Pad, 40"W. x 8D. x 29-3/4"H.
Mfr # 4KCA2
Zoro # G0457816
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Residential/Commercial/Industrial
- Height 29 3/4 in
- Width 40 in
- Depth 8 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KCA2
- Zoro # G0457816
- UPC # 190735512593
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 29 3/4 in |
Width | 40 in |
Depth | 8 in |
Evaporative Cooler Pad Height | 29-3/4" |
Evaporative Cooler Pad Depth | 8" |
Evaporative Cooler Pad Width | 40" |
Details
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Kraft Paper |
Replaces Part No. | Phoenix Aerocool 5-4-44 |
Item | Evaporative Cooling Media |
Evaporative Cooler Pad Replaces Part No. | Phoenix Aerocool 5-4-44 |
Pad Features | Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 29 3/4 in, Width 40 in, Depth 8 in, Pad Material Kraft Paper, Pad Features Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent, Replaces Part No. Phoenix Aerocool 5-4-44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684698)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K591)
- SUNCOURT DuctMuffler 10" In-Line Noise Muffler (DM110)
- NORDFAB Round 45 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 3/4 in W, 15-1/4" L, 8 in H (8040400074)
- ZORO SELECT Evaporative Cooling Pad, 48x8x44-1/2 in. (4KAZ9)
- ZORO SELECT Evaporative Cooling Pad, 41-1/4x8x29-1/8 (4KAY9)
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in. (4KCA4)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in. (4KCC1)
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in. (4KCC9)
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in., PK5 (4KCA3)
- PORTACOOL Power Cord, 12 ft., PVC (ECDR0023K)
- Zoro Select Evaporative Cooler Pads and Accessories