Shop All Evaporative Cooler Pads and Accessories
Zoro Select
Evaporative Cooling Pad, 12x6x60 in., PK5
Mfr # 4KCA5
Zoro # G1328844
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Environmental Applications Agriculture/Horticulture
- Height 60 in
- Width 12 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4KCA5
- Zoro # G1328844
- UPC # 190735512623
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 60 in |
Width | 12 in |
Depth | 6 in |
Evaporative Cooler Pad Height | 60" |
Evaporative Cooler Pad Depth | 6" |
Evaporative Cooler Pad Width | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Environmental Applications | Agriculture/Horticulture |
Pad Material | Kraft Paper |
Replaces Part No. | Portacool PAC2K48 |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Item | Evaporative Cooling Media |
Pad Features | Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Evaporative Cooler Pad Replaces Part No. | Portacool PAC2K48 |
Description
Evaporative Cooling Media, Environmental Applications Agriculture/Horticulture, Height 60 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- ALL-FILTERS 18X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18242.8 6PK)
- DAYTON Shutter Mount Exhaust Fan, 24 in, 1 Speed, 4600 CFM, 115V (484X47)
- AIR KING Portable Electric Jobsite & Garage Heater, 1500W/900W, 120V AC (8900)
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in., PK5 (4KCA3)
- ZORO SELECT Evaporative Cooling Pad, 12x6x48 in., PK5 (4KCA7)
- ZORO SELECT Evaporative Cooling Pad, 48x8x44-1/2 in. (4KAZ9)
- ZORO SELECT Evaporative Cooling Pad, 12x4x72 in., PK5 (4KCC2)
- ZORO SELECT Evaporative Cooling Pad, 12x6x60 in. (4KCA6)
- ZORO SELECT Evaporative Cooling Pd, 36x4x30-3/4 in. (4KAY8)
- HESSAIRE Evaporative and Misting cooler parts (6375500)
- Zoro Select Evaporative Cooler Pads and Accessories