Shop All Evaporative Cooler Pads and Accessories
Zoro Select
Evaporative Cooling Pad, 12x6x36 in.
Mfr # 4KCC1
Zoro # G0698433
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Agriculture/Horticulture
- Height 36 in
- Width 12 in
- Depth 6 in
- Pad Material Kraft Paper with Black Edge Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KCC1
- Zoro # G0698433
- UPC # 190735512678
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 36 in |
Width | 12 in |
Depth | 6 in |
Evaporative Cooler Pad Height | 36" |
Evaporative Cooler Pad Depth | 6" |
Evaporative Cooler Pad Width | 12" |
Details
Environmental Applications | Agriculture/Horticulture |
Pad Material | Kraft Paper with Black Edge Coating |
Replaces Part No. | Portacool PAC2K24 |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Item | Evaporative Cooling Media |
Evaporative Cooler Pad Replaces Part No. | Portacool PAC2K24 |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Pad Features | Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent |
Description
Evaporative Cooling Media, Environmental Applications Agriculture/Horticulture, Height 36 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper with Black Edge Coating, Pad Features Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-030)
- HEIL QUAKER /ICP 1012284 Coupling Air Intake Sk (1012284)
- AIR HANDLER Electrostatic Air Filter, 14x20x1" (6W730)
- AIR KING 30" Pedestal Fan, Oscillating (9175)
- ZORO SELECT Evaporative Cooling Pad, 40x12x23 in. (4KAZ7)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in, PK5 (4KCA9)
- ZORO SELECT Evaporative Cooling Pad, 48x12x44-1/2 in. (4KCA1)
- ZORO SELECT Evaporative Cooling Pad, 12x4x72 in., PK5 (4KCC2)
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in., PK5 (4KCA3)
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in. (4KCA4)
- DIAL MFG 5000 Cfm Offset Pump (1055)
- Zoro Select Evaporative Cooler Pads and Accessories