Shop All Evaporative Cooler Pads and Accessories
Zoro Select
Evaporative Cooling Pad, 12x4x48 in.
Mfr # 4KCC7
Zoro # G2880936
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Agriculture/Horticulture
- Height 48 in
- Width 12 in
- Depth 4 in
- Pad Material Kraft Paper with Black Edge Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4KCC7
- Zoro # G2880936
- UPC # 190735512739
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 48 in |
Width | 12 in |
Depth | 4 in |
Evaporative Cooler Pad Width | 12" |
Evaporative Cooler Pad Depth | 4" |
Evaporative Cooler Pad Height | 48" |
Details
Environmental Applications | Agriculture/Horticulture |
Pad Material | Kraft Paper with Black Edge Coating |
Replaces Part No. | Adobe PM-100 |
Evaporative Cooler Pad Replaces Part No. | Adobe PM-100 |
Pad Features | Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent |
Item | Evaporative Cooling Media |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Description
Evaporative Cooling Media, Environmental Applications Agriculture/Horticulture, Height 48 in, Width 12 in, Depth 4 in, Pad Material Kraft Paper with Black Edge Coating, Pad Features Cross-linked Polymer Glue, Dirt-resistant, Energy Efficient, Highly Absorbent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Heater 3' 277/240V 750/570W White (3K2405BW)
- BELIMO 24V on/off Actuator w/Linkage (TFRX24-MFT)
- DAYTON Electric Ceiling Heater, 208VAC, 375W (54UD15)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-SIDE (800-668)
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in., PK5 (4KCC8)
- ZORO SELECT Evaporative Cooling Pad, 12x6x60 in. (4KCA6)
- ZORO SELECT Evaporative Cooling Pad, 40x12x28 in. (4KAZ8)
- ZORO SELECT Evaporative Cooling Pad, 12x4x60 in. (4KCC5)
- ZORO SELECT Evaporative Cooling Pad, 48x12x44-1/2 in. (4KCA1)
- ZORO SELECT Evaporative Cooling Pad, 48x8x44-1/2 in. (4KAZ9)
- DIAL MFG Cooler Pump11000/115V La (1195)
- Zoro Select Evaporative Cooler Pads and Accessories