Shop All Sign Holders
Zoro Select
Evacuation Map Holder, 11 in. x 17 in.
Mfr # DTA239
Zoro # G7911784
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11 in x 17 in
- Width 17 in
- Mounting Style Surface
- Material Polycarbonate
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DTA239
- Zoro # G7911784
- UPC # 846642050443
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 11 in x 17 in |
Width | 17 in |
Height | 11 in |
Overall Width | 17 1/4 in |
Overall Height | 16 1/8 in |
Compatible Sheet Width | 17 in |
Compatible Sheet Height | 11 in |
Details
Item | Evacuation Map Holder |
Mounting Style | Surface |
Material | Polycarbonate |
Color | Clear |
For Use With | Evacuation Maps |
Includes | (4) Rounded Corners with Holes, Mounting Hardware |
Product Type | Evacuation Map Holder |
Mounting Method | Screw |
Description
Evacuation Map Holder, Mounting Style Surface, Size 11 in x 17 in, Overall Height 16 1/8 in, Overall Width 17 1/4 in, Material Polycarbonate, Color Clear, Includes (4) Rounded Corners with Holes, Mounting Hardware
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Aisle Marking Tape, 3"X36Yd (AISLE TAPE)
- CONDOR Winter Liner, Blue, Universal (3BB63)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0023BL-RS)
- SIGNMISSION OSHA Danger, Diesel No Smoke No Open Flames No Sparks, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-2365)
- ACCUFORM Placard Holder, Aluminum (MPL910)
- ZORO SELECT Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA240)
- ACCUFORM Quik Sign Fold-Ups® Stand, 30-1/2x26 in, Plastic (PFK321)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN307RA)
- ZORO SELECT Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA238)
- ACCUFORM REFLECTIVE POST STRIP FLUORESCENT LIME FRN325 (FRN325)
- ZING Sign Base, Portable, Base 18" W (7587BK)
- Zoro Select Sign Holders