Shop All Polyurethane Tubing
Zoro Select
EVA Tubing, 0.10 in OD, 100 ft, 1400 psi
Mfr # 893110
Zoro # G1891662
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EVA
- Tube Hardness Shore A: 50
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Max. Pressure 35 psi at 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 893110
- Zoro # G1891662
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 in |
Inside Diameter | 3/4 in |
Bend Radius | 2 in |
Overall Length | 100 ft |
Outside Diameter | 1 in |
Description
Tubing, Application Air, Chemical, Water, Color Beige, Hardness Shore A 50, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Ethyl Vinyl Acetate, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 35 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-82)
- BEMIS Rnd Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood, Round (7B500EC 464)
- KOHLER Duostrainer(R) Sink Basket Strainer (8803-2BZ)
- SAFE-T-SEAL Test Plug, 8" Sz, 50 ft. of Head Pressure (MTP802)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PU38AG)
- ZORO SELECT Poly Tubing, Spiral, OD 3/8 In, 23 In (3MPS-38-20)
- ZORO SELECT Poly Tubing, Straight, OD 5/32 In, 50 Ft (2MP-532-B-01)
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Yellow (PU5322AY)
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Red (1CTG1)
- ZORO SELECT Tubing, 5/32In. IDx1/4 In OD, 100 Ft, Black (1PBN1)
- ZORO SELECT Tubing, 3/8 In OD, Polyurethane, 100 Ft (4HL94)
- Zoro Select Polyurethane Tubing