Shop All Spray Bottles
Zoro Select
ESD Bottle, Pen Tip, 26 ga., 2 Oz.
Mfr # 3XJX6
Zoro # G4675316
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Color Blue
- Marker Needle Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XJX6
- Zoro # G4675316
- UPC # 666080848118
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 2 oz |
Details
Item | Esd Bottle |
Color | Blue |
Marker | Needle Tip |
Description
Esd Bottle, Size 2 oz, Needle Tip Marker, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9 in Swivel Pad Holder, Orange (6472)
- VALHALLA 1 Gal Brown LifeTime Wood Treatment (00001)
- TARN-X No Scent Tarnish Remover 12 ounce oz Liquid (TX-6)
- PURELL Purell Fragrance Free Scent Antibacterial Advanced Hand Sanitizer Refill 40.5 oz (5392-02)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 7-1/4" (110563)
- ZORO SELECT 32 oz Trigger Spray Bottle, Mist/Stream, 1 fl oz Graduation Markings, HDPE, White/Green, 3 PK (130296)
- ZORO SELECT EDS Water Bottle, 8 Oz. (3XJX9)
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110832)
- ZORO SELECT 24 oz. Clear, Plastic Bottle, 3 Pack (130294)
- ZORO SELECT 9-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110554)
- SPARTAN CHEMICAL CO. Clean on the Go Translucent 32 oz. Spray Bottle with Trigger sprayer 2 HDQ C2 (926200)
- Zoro Select Spray Bottles