Shop All Spray Bottles
Zoro Select
ESD Bottle, Pen Tip, 2 Oz.
Mfr # 3XJV7
Zoro # G4666252
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Color Blue
- Marker Pen Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XJV7
- Zoro # G4666252
- UPC # 666080848149
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 2 oz |
Details
Item | Esd Bottle |
Color | Blue |
Marker | Pen Tip |
Description
Esd Bottle, Size 2 oz, Pen Tip Marker, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic (45894)
- HERITAGE 7 gal Trash Can Liners, Standard-Duty, 6 microns, Natural, 2000 PK (Z4022RN R01)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D95224978)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear, PK2 PK (1905-02)
- ZORO SELECT 32 oz. Blue, Plastic Trigger Spray Bottle (3XJV8)
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 9-1/4" (110561)
- ZORO SELECT EDS Water Bottle, 8 Oz. (3XJX9)
- ZORO SELECT 24 oz. White, Plastic Trigger Spray Bottle, 3 Pack (130298)
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110832)
- ZORO SELECT 32 oz. Clear, Plastic Graduated Bottle, 3 Pack (130295)
- WALTER SURFACE TECHNOLOGIES Airforce Valve-Air Only (53M040)
- Zoro Select Spray Bottles