Shop All Faucet Repair and Maintenance
Zoro Select
Escutcheon, Two Piece, 1-1/4 In
Mfr # 4FEZ2
Zoro # G2979977
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Material Stainless Steel
- Material of Construction Stainless Steel
- For Use With 1-1/4 in Pipes
- Pipe Dia. (In.) 1-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4FEZ2
- Zoro # G2979977
- UPC # 190735505601
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Pipe Dia. (In.) | 1-7/8 |
Pipe Dia. - Drains | 1 1/4 in |
Overall Length | 3 5/8 in |
Overall Height | 1/4 in |
Overall Width | 3 5/8 in |
Fits Pipe Size | 1 1/4 in |
Fits Drain Size | 1 1/4 in |
Overall Diameter | 3 5/8 in |
Details
Sub-Category | Escutcheons & Flanges |
Material | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | 1-1/4 in Pipes |
Color/Finish | Natural Color |
Type | Two piece |
Color - Drains | Stainless Steel |
Material of Construction - Drains | Stainless Steel |
Item | Escutcheon |
Connection - Drains | Screw |
Shape | Round |
Color | Silver |
Ligature Resistant | No |
Connection Type | Slip |
Product Type | Escutcheon |
Description
Escutcheon, Overall Diameter 3 5/8 in, Overall Width 3 5/8 in, Shape Round, Product Type Escutcheon, Gauge -, Overall Length 3 5/8 in, Material Stainless Steel, Color Silver, Flow Rate Not Applicable, Overall Height 1/4 in, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1 1/4 in, Connection Thread Type Not Applicable, Fits Drain Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" Butt Weld 316L SS Concentric Reducer Sch 40 (4381019220)
- HAYWARD FLOW CONTROL PVDF Needle Valves/FPM O-Ring, PTFE Seat (NVA5050T)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle (BYV22040A0EL000)
- GEORGIA-PACIFIC Dispn Towel Rec Trash Recpt 12 (59451)
- ZORO SELECT Cover Plate, 14" x 8", Acrylic, Chrome (34041)
- ZORO SELECT Cover, Faucet Hole, Pipe Dia 1 1/2 In (1PPJ5)
- ZORO SELECT Hot Water Faucet Stem, For Aquaseal (11-4110LH)
- ZORO SELECT Replacement Ball, Stainless Steel Material (32112)
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4110LC)
- ZORO SELECT Hot Index Button, Plastic Material, PK10 (32651)
- CHICAGO FAUCET Cover Plate, 4", EQ Faucets, Curved/Hgh Arc (EQ-A12-KJKCP)
- Zoro Select Faucet Repair and Maintenance