Shop All Faucet Repair and Maintenance
Zoro Select
Escutcheon, Two Piece, 1-1/2 In
Mfr # 4FEZ3
Zoro # G3054651
original price:
$3.19
6% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Material Stainless Steel
- Material of Construction Stainless Steel
- For Use With 1-1/2 in Pipes
- Type Two piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4FEZ3
- Zoro # G3054651
- UPC # 190735505618
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Pipe Dia. (In.) | 1-1/2 |
Pipe Dia. - Drains | 1 1/2 in |
Overall Length | 3 5/8 in |
Overall Height | 1/4 in |
Overall Diameter | 3 5/8 in |
Fits Drain Size | 1 1/2 in |
Overall Width | 3 5/8 in |
Fits Pipe Size | 1 1/2 in |
Details
Sub-Category | Escutcheons & Flanges |
Material | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | 1-1/2 in Pipes |
Type | Two piece |
Connection - Drains | Screw |
Color/Finish | Natural Color |
Item | Escutcheon |
Color - Drains | Stainless Steel |
Material of Construction - Drains | Stainless Steel |
Shape | Round |
Connection Type | Slip |
Ligature Resistant | No |
Color | Silver |
Product Type | Escutcheon |
Description
Escutcheon, Overall Diameter 3 5/8 in, Overall Width 3 5/8 in, Shape Round, Product Type Escutcheon, Gauge -, Overall Length 3 5/8 in, Material Stainless Steel, Color Silver, Flow Rate Not Applicable, Overall Height 1/4 in, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Thread Type Not Applicable, Fits Drain Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T4410NL PAK x MIP 1/4 BEND (313-324NL)
- ZOELLER Silent PVC Full Flow Check Valve 1-1/2" (30-0040)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- JOHN GUEST Connector, 3/8'' Tube Size, White, 10 PK (PP3212U7W)
- ZORO SELECT Hot Index Button, Plastic Material, PK10 (32651)
- ZORO SELECT Faucet Seat Wrench, 6 Step (34A507)
- ZORO SELECT Hot/Cold Handle, Plastic Material (32852)
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4200LC)
- ZORO SELECT Faucet Hole Cover, Steel, Overall 1-3/4" L (30131)
- ZORO SELECT Side Spray Head with Hose, 5", Metal (30174)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 15 in.L, Gray (06-15-M-N)
- Zoro Select Faucet Repair and Maintenance