Shop All Shower & Bathtub Parts
Zoro Select
Escutcheon Sleeve, 2-1/2" L, Chrome Finish
Mfr # 32442
Zoro # G4793527
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Bathtub and Shower Set
- Finish Chrome
- Length 2-1/2"
- Material of Construction Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32442
- Zoro # G4793527
- UPC # 091712324423
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 2-1/2" |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Escutcheon Sleeve |
For Use With | Bathtub and Shower Set |
Finish | Chrome |
Material of Construction | Zinc |
Number of Holes | 0 |
Includes Check Stop | No |
Includes Tub Spout | No |
Includes Stem | No |
Includes Handle | No |
Includes Drain Stopper | No |
Includes Trim Plate | No |
Ligature Resistant | No |
ADA Compliance | No |
Features | Fits Sterling |
Includes Valve | No |
Includes Cartridge | No |
Description
Escutcheon Sleeve, ADA Compliance No, For Use With Bathtub and Shower Set, Ligature Resistant No, Number of Handles 0, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310106000)
- MILWAUKEE VALVE 1" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 1)
- DURAVIT Durasquare Back-To-Wall Bathtub 700429000000090 White (700429000000090)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32808)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15083)
- ZORO SELECT Replacement Stem, 5-1/4" L, Unfinished (32517)
- ZORO SELECT S Shape Shower Arm and Flange, 11" L (15058)
- ZORO SELECT Handheld Shower Flex Hose, 59" L (15078)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15089)
- KOHLER Purist Volume Control Trim (T14490-3-AF)
- Zoro Select Shower & Bathtub Parts