Shop All Shower & Bathtub Parts
Zoro Select
Escutcheon Nipple, 3-1/4" L, Unfinished
Mfr # 30329
Zoro # G4842789
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Bathtub and Shower Set
- Finish Unfinished
- Number of Holes 0
- Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30329
- Zoro # G4842789
- UPC # 091712303299
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 3-1/4" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 5/8 in |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Escutcheon Nipple |
For Use With | Bathtub and Shower Set |
Finish | Unfinished |
Number of Holes | 0 |
Material of Construction | Nylon |
Includes Tub Spout | No |
Includes Drain Stopper | No |
Ligature Resistant | No |
Includes Handle | No |
ADA Compliance | No |
Includes Valve | No |
Includes Check Stop | No |
Includes Trim Plate | No |
Includes Stem | No |
Features | Fits Price Pfister and Others |
Includes Cartridge | No |
Description
Escutcheon Nipple, ADA Compliance No, Connection Size 5/8 in, For Use With Bathtub and Shower Set, Ligature Resistant No, Number of Handles 0, Ez-Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0356028.020)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1056-64SR)
- ZORO SELECT 1-1/2" MNPT x Butt Weld T304 SS Male Adapter (19WB1.5)
- RINNAI Refill condensate neutralizer (809000114)
- ZORO SELECT Brass Shower Arm, 8" L, Chrome Finish (15055)
- ZORO SELECT Replacement Stem, 5-1/4" L, Unfinished (32517)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15081)
- ZORO SELECT Volume Control Knob, 2-3/8" L (32809)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15086)
- ZORO SELECT S Shape Shower Arm and Flange, 11" L (15058)
- KOHLER Ceramic Wall-Mount 3-Handle Valve System (303-K-NA)
- Zoro Select Shower & Bathtub Parts