Shop All Drain Components
This Product is Discontinued
Zoro Select
Escutcheon, 1-1/2" Pipe dia., Chrome, PK10 (Discontinued)
Mfr # GTU-1594
Zoro # G4549341
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Spring Like Prongs
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTU-1594
- Zoro # G4549341
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Details
Item | Escutcheon |
Material of Construction - Drains | Brass |
Color - Drains | Chrome |
Connection - Drains | Spring Like Prongs |
Material of Construction | Brass |
For Use With | 1-1/2" Pipes |
Includes | Wall Flange |
Drain Material | Chrome-Plated Brass |
Grid Material | Stainless Steel |
Color | Chrome |
Product Type | Escutcheon |
Description
Escutcheon, Product Type Escutcheon, Includes Wall Flange, Color Chrome, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.