Shop All Polyurethane Wheels
Zoro Select
Ergonomic Nylon Tread Wheel, 4-7/8
Mfr # POG 125/10KA
Zoro # G3944995
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium Duty
- Fits Axle Dia. 10 mm
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Load Rating 660 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # POG 125/10KA
- Zoro # G3944995
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Fits Axle Dia. | 10 mm |
Wheel Dia. | 5 in |
Hub Length | 1 13/16 in |
Wheel Width | 1-9/16 in |
Bore Dia. | 3/8" |
Hub Width | 1-25/32 in |
For Axle Size | 3/8 in |
Description
Ergonomic Nylon Tread Wheel, 660 lb Load Rating, 300 to 999 lb Load Rating Range, 4 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 13/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Turf Saver Tire (5110951)
- GLOBAL INDUSTRIAL 800 Lb. Capacity Fork-Mounted Drum Positioner, Horizontal Racker & Lifter (795400)
- GLOBAL EQUIPMENT Global Industrial„¢ Adjustable Safety Swing Gate, 16"-26"W Opening, Yellow (SSG1626Y)
- ZORO SELECT Gas Cylinder Truck, 1 Cylinder, 250 lb. (7301-BK)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1650 lb. (GB 150/20K-BB0.5)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 275 lb. (IX0405205G)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In. (2RZE2)
- ZORO SELECT Caster Wheel, Polyurethane, 400 lb., Gray (XA0402806)
- ZORO SELECT Caster Wheel, 360 lb., 4In D x 1-1/4In (1KB27)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- SERVICE CASTER 4" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 14mm Bore - (SCC-EZPUS415-14MM-KW-2SS)
- Zoro Select Caster Wheels