Shop All Roof Ventilator Accessories
Zoro Select
Equipment Mounting Rail, 6 Ft
Mfr # 30F451
Zoro # G4957461
original price:
$254.60
17% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (Ft.) 6
- Max. Allowable Load (Lb.) 1,450 lb
- Construction Material 18 Gauge Galvanized steel
- For Use With Blowers, Condensers
- Includes Galvanized Steel Counter Flashing with Screws, 2 x 4 Wood Nailer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30F451
- Zoro # G4957461
- UPC # 190735458860
- Country of Origin India
- Category Roof Ventilator Accessories
Dimensions
Length (Ft.) | 6 |
Height (In.) | 8 in |
Width (In.) | 3 5/8 in |
Overall W x L | 3 5/8 in x 6 ft |
Overall Height | 8 in |
Overall Length | 6 ft |
Overall H x W | 8 in x 3 5/8 in |
Overall Dimensions H x L x W | 8 in x 6 ft x 3 5/8 in |
Overall Width | 3 5/8 in |
Details
Item | Roof Mounting Rail |
Max. Allowable Load (Lb.) | 1,450 lb |
Construction Material | 18 Gauge Galvanized steel |
For Use With | Blowers, Condensers |
Includes | Galvanized Steel Counter Flashing with Screws, 2 x 4 Wood Nailer |
Curb Material | 18 ga Steel |
Weight Capacity | 1,450 lb |
Finish | Galvanized |
For Fan Type | Blowers and Condensers |
Metal Material Thickness | 18 ga |
Material | Steel |
Description
Roof Mounting Rail, Overall Length 6 ft, Weight Capacity 1,450 lb, Overall Height 8 in, Overall Width 3 5/8 in, Includes Galvanized Steel Counter Flashing with Screws, 2 x 4 Wood Nailer, For Fan Type Blowers and Condensers, Finish Galvanized, For Use With Blowers, Condensers, Material Steel, Metal Material Thickness 18 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213483X)
- HONEYWELL Flame Amplifier, Ultraviolet 0.3 sec. (R7849A1023)
- SOLARONICS Tube Heater, Nat. Gas, 50 ft., 150,000 btuh (GQG-150-50CN)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- ZORO SELECT Equipment Mounting Rail, 3 Ft (30F449)
- ZORO SELECT Equipment Mounting Rail, 4 Ft (30F450)
- PORTALS PLUS Pedestal Plus Pipe Support With Plumber Strap (34105)
- EMPIRE VENTILATION Base, Ventilator (AB12G)
- DAYTON 19" Sq Steel Wall Fan Bracket (56JN59)
- DWELLINGDESIGNS 30 in. W x 30 in. H x 2.12 in. P Architectural Accents - Octagon Gable Vent Louver; Decorative (DW69071)
- MEECO MFG Gasket Cement Cartridge Black 10 oz 10PK (110C)
- Zoro Select Roof Ventilator Accessories