Shop All Roof Ventilator Accessories
Zoro Select
Equipment Mounting Rail, 3 Ft
Mfr # 30F449
Zoro # G4958956
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (Ft.) 3
- Max. Allowable Load (Lb.) 900 lb
- Construction Material 18 Gauge Galvanized steel
- For Use With Blowers, Condensers
- Width (In.) 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30F449
- Zoro # G4958956
- UPC # 190735458846
- Country of Origin India
- Category Roof Ventilator Accessories
Dimensions
Length (Ft.) | 3 |
Width (In.) | 3 5/8 in |
Height (In.) | 8 in |
Overall Width | 3 5/8 in |
Overall Dimensions H x L x W | 8 in x 3 ft x 3 5/8 in |
Overall H x W | 8 in x 3 5/8 in |
Overall W x L | 3 5/8 in x 3 ft |
Overall Height | 8 in |
Overall Length | 3 ft |
Details
Item | Roof Mounting Rail |
Max. Allowable Load (Lb.) | 900 lb |
Construction Material | 18 Gauge Galvanized steel |
For Use With | Blowers, Condensers |
Includes | Galvanized Steel Counter Flashing with Screws, 2 x 4 Wood Nailer |
For Fan Type | Blowers and Condensers |
Metal Material Thickness | 18 ga |
Material | Steel |
Weight Capacity | 900 lb |
Curb Material | 18 ga Steel |
Finish | Galvanized |
Description
Roof Mounting Rail, Overall Length 3 ft, Weight Capacity 900 lb, Overall Height 8 in, Overall Width 3 5/8 in, Includes Galvanized Steel Counter Flashing with Screws, 2 x 4 Wood Nailer, For Fan Type Blowers and Condensers, Finish Galvanized, For Use With Blowers, Condensers, Material Steel, Metal Material Thickness 18 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Metal 8' (TE-6311M-1)
- ZORO SELECT Drum Heater, Elec, 4.3A, 115V, L66 3/4In (3CDA9)
- B & K AAF Flanders EZ Flow II 16 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011625)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- ZORO SELECT Equipment Mounting Rail, 6 Ft (30F451)
- ZORO SELECT Equipment Mounting Rail, 4 Ft (30F450)
- PORTALS PLUS Pedestal Plus Pipe Support With U-Channel (34110)
- DURAFLO Duraflo 626110-00 Gable Vent, 22 in L x 16-1/2 in W Rough Opening, Polypropylene, White (626110-00)
- AIR-VENT Air Vent 84213 16 x 8 in. Galvanized Undereave Vent Mill (540395)
- DWELLINGDESIGNS 30 in. W x 30 in. H x 2.12 in. P Architectural Accents - Octagon Gable Vent Louver; Decorative (DW69071)
- DAYTON Hinge Kit (4HX79)
- Zoro Select Roof Ventilator Accessories