Shop All Dock Wheel Chocks
Zoro Select
Epoxy Adhesive, F/Rumble Strips
Mfr # 8FGEPXYQTKIT
Zoro # G4116305
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Epoxy
- For Use With Rumble Strips
- Color Gray
- Dimensions 9 in W x 9 in L x 6 in H
- Includes (1) qt of A & B components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8FGEPXYQTKIT
- Zoro # G4116305
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Dimensions | 9 in W x 9 in L x 6 in H |
Details
Material | Epoxy |
For Use With | Rumble Strips |
Color | Gray |
Item | Epoxy Adhesive |
Includes | (1) qt of A & B components |
Coverage Area | Part A and Part B Adheres 6 Rumble Strips |
Weight | 12 lb |
Installation Surface | Asphalt, Concrete |
Installation Method | Mix and Pour |
Product Type | Two Part Epoxy Kit |
For Use With Product Type | Rumble Strips |
Description
Epoxy Adhesive, Product Type Two Part Epoxy Kit, For Use With Product Type Rumble Strips, Includes (1) qt of A & B components, Color Gray, Coverage Area Part A and Part B Adheres 6 Rumble Strips, Installation Surface Asphalt, Concrete, Material Epoxy, Weight 12 lb, Installation Method Mix and Pour
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE2802DTX5)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- CHECKERS Wheel Chock, 6" D, 6" H, 24" W, Black (RC5524-S-U)
- RUBBERMAID COMMERCIAL Upright (GRFG4500M1BLA)
- ZORO SELECT Parking Curb, 72 In, Gray, Polyethylene (1790G)
- ZORO SELECT Asphalt Installation Kit, F/5 Holes (SB-108-AK)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK2 (GNR91400-2)
- ZORO SELECT Parking Curb, 72 In, Yellow, Polyethylene (1790Y)
- ZORO SELECT Rumble Strip, 6 ft, Red (8003708110)
- ZORO SELECT Molded Rubber with Steel Grab Wheel Chock in Black (22XW86)
- DURABLE CORP Hanger Black Wheel Chocks (WCHangerBK)
- Zoro Select Dock Wheel Chocks