Shop All Foam Sheets
Zoro Select
Epichlorohydrin Sheet, L 24 in, Black
Mfr # ZUSAECHSR-41
Zoro # G203533166
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type Closed Cell
- Tensile Strength 40 psi
- Length Tolerance +/-1.00 in
- Color Black
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAECHSR-41
- Zoro # G203533166
- UPC # 193005500665
- Country of Origin United States
- Category Foam Sheets
Dimensions
Length Tolerance | +/-1.00 in |
Length | 24 in |
Width Tolerance | +/-1.000 in |
Width | 12 in |
Nominal Size (WxL) | 12 in x 24 in |
Description
Epichlorohydrin Foam Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pack Foam Sheets, 6"L, 6" W, 2.381mm, PK3200 (56KZ45)
- ZORO SELECT Oil Hard Drill Rod, O1", 5/16", 0.3125" (O1D5166)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 1 Ft (61F1X3-12)
- ZORO SELECT Rubber Edging, SBR, 25 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-217)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/16 in Thick, Black (CNES59116X2X50T)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Red (ZUSA-XPE-153)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Black (ZUSA-XPE-103)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 1 1/2 in Thick, Pink (5GDL3)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 4 in Thick, Charcoal (ZUSA-PU-125)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Black (1001316)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/211250T)
- Zoro Select Foam Sheets