Shop All Foam Sheets
Zoro Select
Epichlorohydrin Sheet, L 24 in, Black
Mfr # ZUSAECHSR-20
Zoro # G203533173
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 40 psi
- Backing Type Plain
- Length 24 in
- Length Tolerance +/-1.00 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAECHSR-20
- Zoro # G203533173
- UPC # 193005337834
- Country of Origin United States
- Category Foam Sheets
Dimensions
Length | 24 in |
Length Tolerance | +/-1.00 in |
Width Tolerance | +/-1.000 in |
Width | 12 in |
Nominal Size (WxL) | 12 in x 24 in |
Description
Epichlorohydrin Foam Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.062" Thick x 36" Width x 120" Length - Red (35-007-062)
- E. JAMES Sheet Rubber, 3/16, 12" x 24" Neo Economy 70 (50070-3/16B)
- ZORO SELECT Beige HDPE Cutting Board 12" L x 48" W x 0.500" Thick (22JM76)
- ONLINEMETALS 0.4375" Brass Round Bar 464-H02 Extruded (19758)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL00.75XOH)
- ZORO SELECT Foam Strip, Semi-Closed Cell, 1/4 in W, 10 ft L, 1/4 in Thick, Black (ZUSA-CBPSR-67)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 18 in L, 1/2 in Thick, Charcoal (5GCR9)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Yellow (1001355Y)
- ZORO SELECT Foam Sheet, Closed Cell, 24 in W, 24 in L, 1 in Thick, Gray (ZUSA-XPE-7)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL06.00XOH)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL01.00XOH)
- Zoro Select Foam Sheets