Shop All EPDM Tubing
Zoro Select
EPDM Tube, Outside Dia. 3/4 in, L 2 ft
Mfr # ZUSAESR-T-25
Zoro # G700437011
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1/4 in
- Standards ASTM D1056 2D2
- Length 2 ft
- Color Black
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAESR-T-25
- Zoro # G700437011
- UPC # 193005135775
- Country of Origin China
- Category EPDM Tubing
Dimensions
Length | 2 ft |
Inside Diameter | 1/4 in |
Outside Diameter | 3/4 in |
Description
EPDM Tube, Material EPDM, Cell Type Closed Cell, Shape Round, Outside Diameter 3/4 in, Inside Diameter 1/4 in, Length 2 ft, Color Black, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 7 psi, Standards ASTM D1056 2D2, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULFLO Cartridge Filter Vessel, 5 gpm, 100 psi (EHG01S1T)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2885-M 6)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- ZORO SELECT Tubing, EPDM, 1/8" I.D., 1/4" O.D. (ZUSA-HT-436)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-405)
- ZORO SELECT Tubing, EPDM 1/4 In ID, 100 Ft. (1526-250500)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-397)
- ZORO SELECT Tubing, EPDM, 1/4" I.D., 1/2" O.D. (ZUSA-HT-439)
- ZORO SELECT Tubing, EPDM 1/4 In OD, 100 Ft. (1526-125250)
- Zoro Select Tubing